Shop All Outdoor Folding Chairs & Folding Tables
This Product is Discontinued
Flash Furniture
Gray Folding Camping Chair with Armrest Cupholder (Discontinued)
Mfr # JJ-CC303-GY-GG
Zoro # G603876429
This Product is Discontinued
Key Features
- Capacity 225
- Overall Width 30
- Color Gray
- Material Polyester, Steel
- Finish Gray Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-CC303-GY-GG
- Zoro # G603876429
- UPC # 840196307879
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Overall Width | 30 |
Overall Height | 31.5 |
Overall Length | 18 |
Details
Capacity | 225 |
Color | Gray |
Material | Polyester, Steel |
Finish | Gray Powder Coat |
Weight | 4.8 |
Description
Sitting on the ground, in the sand, or on hard bleachers is a thing of the past when you have this indoor/outdoor camping chair with cupholder. The portable, folding design lets you store these sports chairs in your closet, basement, or car so extra seating is always on hand. These collapsible chairs feature 300D canvas fabric with weather resistant PE coating and a mesh cupholder to keep drinks or other small items within reach. Although intended for outdoor use, store inside to protect frame from prolonged periods of wet weather. Enjoy the campfire, football game, or beach outing with this folding camp chair. The powder coated steel tube frame with galvanized rivets holds up to 300 lbs. static weight capacity to provide a safe and sturdy seating experience. With no assembly required and a convenient extra wide carrying bag, this foldable chair a great choice for tailgating, fishing, or unexpected get-togethers. Wipe your new chair with water followed by a dry cloth to keep it looking great.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.