Flash Furniture

Gray Folding Adirondack Chairs-Gray Cushions, 2PK


product price: $496.99
/pk 2, $248.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Fabric, Olefin, Polypropylene, Polystyrene
  • Overall Height 37
  • Color Gray
  • Overall Width 30.25
  • Overall Length 34
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 37
Overall Width 30.25
Overall Length 34

Details

Material Fabric, Olefin, Polypropylene, Polystyrene
Color Gray
Capacity 350

Description

Take relaxation anywhere you want to be with this set of 2 folding all-weather adirondack chairs with cushions. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. Whether your favorite spot is the beach, a campsite, or your own back yard the ability to fold these loungers makes them easier to transport and also makes storage a breeze. This set of colorful lawn chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This 2 pack of all-weather adirondack chairs with cushions beckons you to curl up, de-stress and let go of the day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.