Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Flex Comfort Material Rocking Chairs, 2PK
Mfr # 2-FV-FSC-2315N-GRY-GG
Zoro # G409116491
product price: $242.99
/pk 2, $121.50/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Textilene
- Overall Width 23.75 in
- Overall Length 31 in
- Overall Height 32 in
- Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FV-FSC-2315N-GRY-GG
- Zoro # G409116491
- UPC # 196861092930
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 23.75 in |
Overall Length | 31 in |
Overall Height | 32 in |
Details
Material | Steel, Textilene |
Color | Gray/Black |
Capacity | 300 |
Description
Spend some quality leisure time outdoors with this set of 2 all-weather rocking chairs. Boasting quick dry textilene flex comfort material, these rockers are perfect for poolside, patios and decks. Integrated armrests and smooth motion curved runners allow for total relaxation. Powder coated steel frames are weather and rust resistant and allow these rocking chairs to hold up to 300 lbs. static weight per chair. Your new patio rocking chairs assemble in 30 minutes or less per chair and wipe clean with a damp cloth making them ideal for busy households. These rockers are available in multiple colors to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1020-X)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- B & K SPARK ARRESTER SS 6"" (206791)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- TAFEE Outdoor Folding Adirondack Chair with Ottoman, Grey (OC-ZDJT-1-GREY)
- Flash Furniture Patio Club Chairs & Chaise Lounges