Shop All Accent Chairs
Flash Furniture
Gray Faux Sherpa Accent Chair with Wood Legs
Mfr # DL-10-GY-GG
Zoro # G104399410
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 264
- Overall Height 33
- Overall Length 20.5
- Material Beechwood, Fabric, Sponge, Steel
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DL-10-GY-GG
- Zoro # G104399410
- UPC # 840196349237
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 33 |
Overall Length | 20.5 |
Overall Width | 18 |
Details
Weight Capacity | 264 |
Color | Gray |
Material | Beechwood, Fabric, Sponge, Steel |
Description
Brighten any room in your home with the unique look of this faux sherpa upholstered scoop chair. Whether you're moving into a new home or just want to give your current space an updated look, this cozy padded lounge chair is a perfect choice. The universal faux shearling covering effortlessly blends in any decor from rustic to industrial. Although this armless chair will add textural appeal to your space, it is also strong and durable. The steel frame and solid beechwood legs will provide a worry-free sitting experience in front of your vanity, in the living room, dining room, or bedroom. The armless design allows easy entry from multiple angles and gives a more open look to any room. Assembly is simple and takes less than 10 minutes for quick setup. Clean stains or spills with a damp cloth to maintain the look of your new chair. Pair this chair with our kids size model to give your mini-me a plush, snuggly seat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Microwave Grease Filter (4358853)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- FLASH FURNITURE Beige Fabric Church Chair (4-FD-CH0221-4-CV-BGE1-GG)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- Flash Furniture Accent Chairs