Shop All Stacking Chairs
Flash Furniture
Gray Fabric Stack Chair
Mfr # BT-516-1-GY-GG
Zoro # G3617752
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Fabric
- Height 33.3"
- Width 23.8"
- Depth 23.5"
- Back Width 18.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-516-1-GY-GG
- Zoro # G3617752
- UPC # 812581010213
- Country of Origin China
- Category Stacking Chairs
Dimensions
Height | 33.3" |
Width | 23.8" |
Depth | 23.5" |
Back Width | 18.50" |
Seat Width | 19" |
Seat Depth | 18.50" |
Back Height | 14.25" |
Details
Color | Gray Fabric |
Item | Gray Fabric Stack Chair |
Seat Material | Foam |
Style | Stacking Chair |
Description
Gray Fabric Stack Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Orange Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-OR-GG)
- FLASH FURNITURE Green Metal Stack Chair with Teak Poly Resin Seat (CH-31270-GN-PL1T-GG)
- FLASH FURNITURE Stack Chair w/Support, 770 lb. Capcty, Wht (RUT-288-WHITE-GG)
- FLASH FURNITURE Advantage Burgundy Pattern Discount Church Chair, 21" Wide (EPCHT-100)
- Flash Furniture Seating