Shop All Folding Chairs
Flash Furniture
Gray Fabric Church Chair
Mfr # 4-XU-CH0221-GY-SV-BAS-GG
Zoro # G2797629
product price: $288.99
/pk 4, $72.25/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH0221-GY-SV-BAS-GG
- Zoro # G2797629
- UPC # 889142019770
- Country of Origin China
- Category Folding Chairs
Details
Item | Gray Fabric Church Chair,PK4 |
Color | Gray Fabric/Silver Vein Frame |
Style | Church Chair |
Description
Gray Fabric Church Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Blue Metal Chair with Wood Seat and Arms (4-CH-31270-BL-WD-GG)
- FLASH FURNITURE Double Braced Beige Metal Folding Chair (BD-F002-BGE-GG)
- FLASH FURNITURE HERCULES PREMIUM Series White Resin Stacking Chiavari Chair (2-LE-WHITE-GG)
- FLASH FURNITURE Blue Plastic Folding Chair (8-LE-L-4-BL-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, White (RUT-I-WHITE-GG)
- FLASH FURNITURE Black Metal Folding Chair (4-HF3-MC-309AS-BK-GG)
- Flash Furniture Seating