Shop All Adjustable Bar Stools
Flash Furniture
Gray Fabric Barstool, Adj Height
Mfr # CH-321-GYFAB-GG
Zoro # G3617411
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-321-GYFAB-GG
- Zoro # G3617411
- UPC # 889142049098
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Color | Gray Fabric |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Frame Material | Metal |
Backrest | Curved |
Seat Material | Fabric |
Item | Gray Fabric Barstool,Adj Height |
Description
Gray Fabric Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Blck (CH-181220-BK-GG)
- FLASH FURNITURE Gold Adjustable Barstool (2-CH-181070-26S-GLD-GG)
- FLASH FURNITURE Tractor Stool w/Back, Orange/Yellow (LF-215-YELLOW-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE 2PK White Vinyl Adjustable Height Barstool (2-CH-122070-WH-G-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- Flash Furniture Adjustable Bar Stools