Shop All Waiting Room & Guest Chairs
Flash Furniture
Gray Fabric Banquet Chair with Silver Vein Frame
Mfr # FD-BHF-1-SILVERVEIN-BCG-GG
Zoro # G9196320
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Fabric/Silver Vein Frame
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-BHF-1-SILVERVEIN-BCG-GG
- Zoro # G9196320
- UPC # 889142923961
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Color | Gray Fabric/Silver Vein Frame |
Style | Stackable School Chair |
Description
Host beautiful events no matter the occasion with banquet chairs, these stylish ballroom chairs are for casual and formal events. Built for the commercial industry these trapezoidal back banquet chairs with 16 gauge steel frame have been tested to hold up to 500 pounds. With a high seating capacity these stack chairs are perfect for the event rental business, banquet halls, churches, and schools. This hospitality chair can be dressed up with chair covers. The chair is cushioned with 2.5" thick CAL 117 fire retardant foam and is covered in a durable fabric upholstery. Bumper guards prevent scratches on the frame when stacked (up to 10 high) and non-marring floor glides protect your floor. This stacking upholstered stack chair is an excellent option for any commercial setting. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3622)
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- BAXTON STUDIO Perris Mid-Century Modern Grey Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10867-Zoro)
- Flash Furniture Seating