Shop All Waiting Room & Guest Chairs
Flash Furniture
Gray Fabric 32.5 W 40.5 H, Alloy, Aluminum, Fabric, Foam, Polyester Seat
Mfr # ZB-WING-GR-FAB-GG
Zoro # G3942431
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Gray Fabric
- Seat Material Alloy, Aluminum, Fabric, Foam, Polyester
- Overall Height 40.5
- Overall Width 32.5
- Back Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-WING-GR-FAB-GG
- Zoro # G3942431
- UPC # 889142922582
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 40.5 |
Overall Width | 32.5 |
Length | 35 |
Details
Seat Color | Gray Fabric |
Seat Material | Alloy, Aluminum, Fabric, Foam, Polyester |
Back Color | Gray |
Back Material | Fabric |
Color | Gray Fabric |
Weight Capacity | 500 |
Style | Accent Chair |
Description
If modern, sophisticated and comfortable are the bywords of your design style then this wing chair is just what you've been looking for. This gray fabric upholstered high back swivel accent chair would be a great look for your living room, home office or your professional office. Horizontal stitching gives texture and depth to this side chair while the winged sides and CAL 117 fire retardant foam padded seat and back cradle your body and allow you to lounge in comfort. 360 degree swivel lets you easily converse with guests and allows you to reach multiple work surfaces without strain. This wing back chair has a 4 star alloy base that puts a bold modern twist on a retro look. The lightweight aluminum frame allows you to easily move this chair but is sturdy enough to hold up to 500 pounds to accommodate most users. Easily clean this fabric accent chair with a solvent based cleaner, no water needed, to keep it looking new. Plastic protector floor glides will protect your flooring from damage and ensure smooth gliding. This comfy accent chair assembles in 10 minutes or less for quick and easy setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- IDESIGN Liner Shower Curtain Peva (12052)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-DENIM-GG)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- Flash Furniture Seating