Shop All Executive Chairs
Flash Furniture
Gray Classic Executive Office Chair
Mfr # 802-GR-GG
Zoro # G001929758
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 47
- Color Gray Fabric/Driftwood
- Material Fabric, Foam, Plywood, Steel
- Capacity 300
- Overall Width 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 802-GR-GG
- Zoro # G001929758
- UPC # 889142994770
- Country of Origin China
- Category Executive Chairs
Dimensions
Overall Height | 47 |
Overall Width | 26 |
Overall Length | 28 |
Details
Color | Gray Fabric/Driftwood |
Material | Fabric, Foam, Plywood, Steel |
Capacity | 300 |
Weight | 54 |
Style | Executive Chair |
Description
Give your office a refined look with a traditional tufted office chair that never goes out of style. This classic executive office chair makes a statement all on its own to let clients know that you are about your business when they enter your office. This luxurious traditional desk chair is upholstered in durable fabric upholstery. Handsomely styled, this swivel office chair with all its buttoned glory has an arched top and a 5.5” thick cushioned seat for comfort. The scroll arms with brass nail accents offer a stylish place to rest your arms. Functions include a tilt lock mechanism, a knob underneath the seat to control the tilt function, and an adjustable swivel seat height with pneumatic lever. Although classically styled, this button tufted swivel chair updates your office to give you a complete look that you’ll love. Round out your home office space or business office with our mahogany computer desk for a rich arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Blue Mesh (BL-ZP-806-BL-GG)
- Flash Furniture Office Chairs