Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray All-Weather Outdoor Rocking Chair, 2PK
Mfr # 2-LE-HMP-2002-110-GY-GG
Zoro # G308439684
product price: $523.99
/pk 2, $262.00/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 350 lbs.
- Overall Width 26.5"
- Material Plastic: Polyethylene (HDPE)
- Overall Height 41.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-2002-110-GY-GG
- Zoro # G308439684
- UPC # 196861019227
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.5" |
Overall Height | 41.75" |
Overall Length | 34.5" |
Details
Color | Gray |
Capacity | 350 lbs. |
Material | Plastic: Polyethylene (HDPE) |
Description
Furnish the front porch, patio or deck of your bed and breakfast, hotel, or household in classic style with this set of 2 all-weather rocking chairs. No matter your decorating style, the vertical slat back design lends an elegant, on-trend look to any space. The full-back will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. These indoor/outdoor rocking chairs are made of long-lasting durable HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. These porch rocking chairs are weather and rust resistant to stand up to the elements for year round use. Expertly crafted, these outdoor rockers will hold up to 300 lbs. static weight per chair for a worry free sitting experience. Assembly is quick and easy and the tools are included so you can enjoy your new rocking chairs in 30 minutes or less. Dirt or spills clean up easily with a damp cloth making these rockers ideal for both busy establishments and hectic households. Buy several pairs of these rocking chairs to form cozy conversation areas around our outdoor patio heaters or wood burning fire pits to complete your outdoor setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X30)
- DESIGN TOSCANO Dog's Second Best Friend Fire Hydrant Statue (QL5468)
- PRECISION Enduron Foam Marker Concentrate (652-01)
- YARDGARD Hardware Cloth, 27 ga., 1/8", 36"X100 ft. (308183B)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Blue (JJ-C14505-BLU-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Red Cushions (ESCBG-57R)
- Flash Furniture Patio Furniture