Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray All-Weather Folding Adirondack Chairs, PK 4
Mfr # 4-JJ-C14505-GY-GG
Zoro # G901839942
product price: $848.99
/pk 4, $212.25/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Polystyrene, Stainless Steel
- Capacity 350
- Overall Length 34
- Overall Width 30.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14505-GY-GG
- Zoro # G901839942
- UPC # 840196321646
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34 |
Overall Width | 30.25 |
Overall Height | 37 |
Details
Color | Gray |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Weight | 138 |
Description
Take relaxation anywhere you want to be with this set of 4 folding all-weather adirondack chairs. The classic design of this gray adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Pinion Gear For Toro Oem : 39-9160 240-680 (240-680)
- VORTEX Copper Mesh 100 ft. Roll For Rodent & Bird Control (VO20785)
- EAGLE Contractrs Rubber Water Hose, 3/4"x50 ft. (001-0122-0150I)
- MTD Gearbox Lcbc (753-08180)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- Flash Furniture Patio Furniture