Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Adirondack Rocking Chairs with Cupholder, 2PK
Mfr # 2-LE-HMP-1045-31-GY-GG
Zoro # G208439579
product price: $600.99
/pk 2, $300.50/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33.5"
- Overall Height 37.25"
- Capacity 300 lbs.
- Color Gray
- Overall Length 32.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-LE-HMP-1045-31-GY-GG
- Zoro # G208439579
- UPC # 196861019180
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 33.5" |
Overall Height | 37.25" |
Overall Length | 32.75" |
Details
Capacity | 300 lbs. |
Color | Gray |
Material | Plastic: Polyethylene (HDPE) |
Description
Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this set of 2 all-weather adirondack style rocking chairs. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. These indoor/outdoor rocking chairs are made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep these chairs looking great. Stronger than wood, these outdoor rocking chairs will hold up to 300 pounds static weight capacity per chair and ensure you have a comfortable, worry free seating experience. These porch rocking chairs are weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chairs in 30 minutes or less per chair. Take care of pesky dirt or spills with a damp cloth. Buy more than one pair of these rocking chairs to form cozy conversation areas or pair several with one of our outdoor patio heaters for the complete year-round setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ch742 E3 Gardner/ Bandit (PA-CH742-3117)
- SNOWEX 160 lb Capacity Walk-Behind Drop Spreader, 28 in W Spread (SD-95SS)
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- CHAPIN Nozzle Brass Adj (6-6002)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 4PK (4-JJ-C14501-RED-GG)
- FLASH FURNITURE All-Weather Folding Adirondack Chair in Gray (JJ-C14505-GY-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- Flash Furniture Outdoor Chairs