Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Adirondack Rocking Chair with Cupholder
Mfr # LE-HMP-1045-31-GY-GG
Zoro # G208439630
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic: Polyethylene (HDPE)
- Color Gray
- Capacity 300 lbs
- Overall Length 32.75 in
- Overall Height 37.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-1045-31-GY-GG
- Zoro # G208439630
- UPC # 196861097041
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 32.75 in |
Overall Height | 37.25 in |
Overall Width | 33.5 in |
Details
Material | Plastic: Polyethylene (HDPE) |
Color | Gray |
Capacity | 300 lbs |
Description
Provide the perfect place for patrons and guests or friends and family to relax and unwind at your home or business in total comfort with this all-weather adirondack style rocking chair. No matter your decorating style, the vertical slat back and sloped seat design add a new twist to a classic favorite that fits in anywhere. The extra wide arms will help relieve tension from the neck and shoulders while the sloping runners provide smooth rocking motion for cozy relaxation. This indoor/outdoor rocking chair is made of long-lasting HDPE so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. Stronger than wood, this outdoor rocking chair will hold up to 300 pounds static weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to all elements from blistering summers to snowy winters and everything in between. Assembly is quick and easy and the tools are included so you can make use of your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills with a damp cloth. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with one of our outdoor patio heaters for the complete year-round setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mulch Kit-24 (19A30015000)
- LOGO BRANDS Minnesota Vikings Inflatable Santa (618-100-S)
- OREGON VersaCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 20" (208VXLGK095)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- MODWAY FURNITURE Scoop Gold Stainless Steel Leg Performance Velvet Dining chair - Black (EEI-3548-BLK)
- Flash Furniture Patio Furniture