Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Adirondack Rockers - Teal Cushions, 2PK
Mfr # 2-JJ-C14705-CSNTL-GY-GG
Zoro # G606632244
product price: $571.99
/pk 2, $286.00/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Length 37.75
- Capacity 350
- Color Gray/Teal
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14705-CSNTL-GY-GG
- Zoro # G606632244
- UPC # 196861045325
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5 |
Overall Length | 37.75 |
Overall Width | 29.5 |
Details
Capacity | 350 |
Color | Gray/Teal |
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this rocking adirondack chair. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. This set of front porch chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This set of 2 all-weather adirondack chairs beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- GILMOUR Quad Hose Shut-Off Brass (800444-1001)
- OREGON BAR&CHAIN COMBO 16""S56 (27857)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- FLASH FURNITURE Black/Black Adjustable Chaise Lounge with Arms (JJ-LC323-BLK-BLK-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE Blue Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-BLU-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- WOODARD CM FS Campton SwivelRocker (TV21100)
- Flash Furniture Outdoor Chairs