Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gray Adirondack Rockers - Gray Cushions, 2PK
Mfr # 2-JJ-C14705-CSNGY-GY-GG
Zoro # G906632234
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Overall Width 29.5
- Material Fabric, Olefin, Polypropylene, Polystyrene
- Overall Length 37.75
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14705-CSNGY-GY-GG
- Zoro # G906632234
- UPC # 196861045318
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5 |
Overall Width | 29.5 |
Overall Length | 37.75 |
Details
Material | Fabric, Olefin, Polypropylene, Polystyrene |
Capacity | 350 |
Color | Gray |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this rocking adirondack chair. Featuring generously padded back and seat cushions, these chairs are the ultimate in relaxation. This set of front porch chairs mimics the look of real wood but won't rot, chip, or peel and is UV protected to help retain its great looks. Constructed of weather-resistant polystyrene, these chairs are designed to hold up in many environments and are strong enough to accommodate users up to 350 pounds. Best of all, these adirondack loungers can be easily cleaned with water and a neutral detergent while the cushions can be wiped clean with a damp cloth or remove the zippered covers to hand wash and air dry for a deeper clean. An elastic strap on the cushion back ensures they stay in place. This set of 2 all-weather adirondack chairs beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVED HABITATS Attractant Deer Persimmon 4 Lb (44099)
- LOGO BRANDS Kentucky Round Table (159-31)
- SPEEDCLEAN Lance Assembly, 48 In Extension (CJ-9658)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 61R 6 in. Bully Stick With UPC (61R)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Pecan (3182-1CH-AP)
- Flash Furniture Patio Club Chairs & Chaise Lounges