Shop All Outdoor Fireplaces, Fire Pits & Accessories
Flash Furniture
Gray Adirondack Rockers & 22" Fire Pit, PK 2
Mfr # JJ-C147052-202-GY-GG
Zoro # G904837693
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Polystyrene, Stainless Steel
- Color Gray
- Weight 84
- Overall Height 39.5
- Overall Length 37.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C147052-202-GY-GG
- Zoro # G904837693
- UPC # 196861002458
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Overall Height | 39.5 |
Overall Length | 37.75 |
Overall Width | 29.5 |
Details
Material | Iron, Polystyrene, Stainless Steel |
Color | Gray |
Weight | 84 |
Capacity | 350 |
Description
Extend the time you spend outdoors with this set of 2 rocking Adirondack rocking chairs and 22" round fire pit. Lending a restful atmosphere to any environment, this 3 piece outdoor set is ideal on your concrete patio, in the backyard, or can be transported to your campsite. The fire pit includes a spark screen, grate, and poker to help you manage your wood burning fire. Constructed from polystyrene and UV treated, the set of 2 classic Adirondack rocking chairs won't chip, splinter or peel, are lightweight and easily portable. Metal screws securely join all pieces allowing the chairs to hold up to 350 lbs. static weight. The outdoor fire pit is made from iron and is coated with a hight temperature paint. A lower band not only looks great but also gives greater stability to the fire pit. Assembly for your new poly resin rockers takes less than 30 minutes each while the portable fire pit goes together in 10 minutes or less. Water and a neutral detergent maintains the appearance of your chairs while the camping fire pit cleans with a citrus based degreaser and nylon brush.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- LOGO BRANDS Alabama Gameday Clear Crossbody (102-66P)
- BRIGGS & STRATTON Ignition Coil (591420)
- FLASH FURNITURE 27 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-03PC-BRZ-GG)
- FLASH FURNITURE Black Adirondack Rockers & 22" Fire Pit, PK 2 (JJ-C147052-202-BK-GG)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall (NAN-FSDC-01-SL-GG)
- FLASH FURNITURE 22" Round Wood Burning Firepit with Mesh Spark Screen and Poker (YL-202-22-GG)
- FLASH FURNITURE 195 Black Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BK-GG)
- FLASH FURNITURE 195 Bronze Outdoor Smokeless Fire Pit (BLN-HY-B-2201FP-02PC-19-5-BRZ-GG)
- THE OUTDOOR PLUS Outdoor Portable Electronic Remote (OPT-ODPER)
- Flash Furniture Outdoor Fireplaces, Fire Pits & Accessories