Shop All Pet Beds
Flash Furniture
Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed
Mfr # AJ-ORTHO-00189-GY-GG
Zoro # G903481019
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 7
- Overall Height 7
- Material Memory Foam, Polyester, Polyfiber, Polyurethane
- Capacity 25
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AJ-ORTHO-00189-GY-GG
- Zoro # G903481019
- UPC # 889142963875
- Country of Origin India
- Category Pet Beds
Dimensions
Overall Height | 7 |
Overall Length | 28 |
Overall Width | 36 |
Details
Weight | 7 |
Material | Memory Foam, Polyester, Polyfiber, Polyurethane |
Capacity | 25 |
Color | Gray |
Description
A commonly held belief is that orthopedic dog beds are only for older canines but this is actually not the case. No matter the age of your four-legged best friend, from puppy to gray muzzled, a memory foam dog bed has multiple benefits that will see them through every stage of their lifecycle. Whether their role in the family is strictly as a companion, a sporting breed, or a working breed, good support from an early age is a proactive step that can help mitigate joint pain later in your dogs life. Just as a supportive sleep surface gives you a good nights sleep and reduces aches and pains, the same is true for your faithful friend. The memory foam layer of this medium dog bed conforms to the shape of your dog to relieve pressure points and increase blood flow and allows the proper "sink" depth for your dog's weight, up to 25 pounds, so they aren't touching the hard floor. The interior sleep surface is ultra-soft olefin while the back and sides are durable polyester. The bolstered edges give your canine a place to lay their heads, besides your lap, during naps and rest time as well as giving them a sense of security. A non-slip bottom surface keeps the bed in place upon entry and exit to enhance the safety of your pet. The low maintenance design of this pet bed allows for easy cleaning. Simply unzip the cover and machine wash in cold water for a deep thorough cleaning then tumble dry on low heat. This mediumer size pet bed is just right for medium breeds or cats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Fuel Pump Hose (32 326 07-S)
- B & K Nuzzle Assembly 1/4-20X10 (109-841)
- MTD Kit Adj Block 4 Sp (GW-1920)
- STENS Fuel Tank Grommet (610-405)
- FLASH FURNITURE Gray 44x34 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00190-GY-GG)
- PET ADOBE Waterproof Dog Crate Pad Kennel Bed Easy-to-Clean Multi-Purpose Mat for Home and Car Travel (Gray) (894927VXY)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM003 Pet vet Mat - Small (PVM003)
- AEROMARK AeroMark M04CHL Armarkat Sage Green Pet Bed Pad; 26-Inch M04CHL (M04CHL)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor / Outdoor (698759VVS)
- K&H PET PRODUCTS Amazin' Kitty Pad 2 Pack Gray 20" x 15" x 2" (5202)
- Flash Furniture Pet Beds