Shop All Counter Height Stools
Flash Furniture
Gray 24" High Metal Stool, PK4
Mfr # 4-ET-31320-24-GN-R-GG
Zoro # G0235874
product price: $173.99
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-31320-24-GN-R-GG
- Zoro # G0235874
- UPC # 889142531005
- Country of Origin China
- Category Counter Height Stools
Details
Color | Gun Metal |
Description
Add exciting furniture to your kitchen and dining room with these colorful metal bar stools. The industrial style stool conforms in modern and traditional spaces. Lower support braces doubles as a footrest, and floor glides protect your floor by sliding smoothly when you need to move the stool. Use the cutout in the seat to carry the stool easily. Outfit your eatery with these beautiful stools. The classic metal stool looks extraordinary when matched with metal or rustic dining tables. The bistro stools offer a chic option in contrast to conventional wood seating and are built for indoor use. The space-saving stool with tapered frame stacks up to 10 high for storage. Plastic bumper guards protect the frame finish while the stools are stacked. Purchase this pack of 4 counter-height stools for your kitchen island for an immaculate look when pushed under the overhang.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- FLASH FURNITURE Black 24" High Metal Stool, PK4 (4-ET-31320-24-BK-R-GG)
- FLASH FURNITURE Restaurant Barstool, Metal X Bck, Blk Vny (XU-6F8B-CLR-BAR-BLKV-GG)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- FLASH FURNITURE 24" Gray LeatherSoft Counter Stools, PK 2 (CH-212069-24-GY-GG)
- FLASH FURNITURE 2 Pack 24" High Red Metal Counter Height Stool (2-CH-61200-24-RED-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Graph Cork Seat (40025BW017)
- Flash Furniture Counter Height Stools