Graham 22x65 Full Length Mirror, Wall Mounted or Wall Leaning, Rustic Solid Wood Frame in White Wash
Mfr # HMHD-23M001YBN-WHTWSH-GG
Zoro # G010040963
Key Features
- Length 2 in
- Material Fir, Glass, Medium Density Fiberboard
- Weight 14 lbs
- Width 22 in
- Shape Rectangle
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-23M001YBN-WHTWSH-GG
- Zoro # G010040963
- UPC # 196861062834
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 2 in |
Width | 22 in |
Details
Material | Fir, Glass, Medium Density Fiberboard |
Color | White Wash |
Weight | 14 lbs |
Shape | Rectangle |
Description
Add sophisticated style as well as dimension to any room in your home with this solid wood framed floor length mirror. This rustic full length floor mirror not only helps you make sure you look fabulous, it can also be used as a statement piece in your decor. Place this mirror opposite a window to fill your living room or family room with light as well as giving the illusion of space in tight quarters. The versatile design takes up very little of your flooring footprint or you can hang it on the wall horizontally or vertically to showcase your personal style. Add this mirror in your bedroom to get the full impact of your daily wardrobe choices, in your home gym to ensure your form is correct when working out, or in the hallway for that last quick check before you leave home. Genuine silver backing gives you a distortion free, perfect image time after time. The hanging hardware is already attached and the mounting screws are included so you can add this mirror to any space you desire as soon as you receive it. Wipe clean with a dry cloth to keep your new mirror looking as great as you do.
- •22" x 65" Rectangular Full Floor Length Mirror
- •Wide Solid Wood Frame in White Wash
- •Genuine Silver Backed Glass Gives a Distortion Free Image
- •May be Wall Leaning or Mounted Horizontally or Vertically to Suit Your Needs
- •1.5" From Frame to Glass
- •Designed for Indoor Residential Use
- •Includes All Necessary Mounting Hardware
- •Wipes Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE Jada 40 x 30 Decorative Wall Mirror - Rounded Corners, Matte Silver (HMHD-22M198YBN-SLV-GG)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- Flash Furniture Decorative Mirrors