Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Gold Steel Patio Arm Chair with Square Back
Mfr # CO-2-GD-GG
Zoro # G3617061
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Finish Gold Powder Coat
- Overall Length 22
- Capacity 300
- Overall Width 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-2-GD-GG
- Zoro # G3617061
- UPC # 889142057314
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 22 |
Overall Width | 21.75 |
Overall Height | 35 |
Details
Material | Plastic, Steel |
Finish | Gold Powder Coat |
Item | Gold Patio Chair-Square Back |
Color | Gold |
Capacity | 300 |
Description
Gold Patio Chair-Square Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bracket Fuel Tank (12 126 62-S)
- A & I PRODUCTS Hitch Pin, Machined, 3/8" x 3 5" x2" x1" (A-HPL100)
- A & I PRODUCTS Classical V-Belt (1/2" X 57") 8" x7" x1" (A-A55)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- W HOME 42 in. Adirondack Chair, White (SW1912WT)
- Flash Furniture Patio Club Chairs & Chaise Lounges