Shop All Decorative Mirrors
Flash Furniture
Gold 20in x 30in Rectangle Metal Frame Wall Mirror
Mfr # HMHD-9M2999GD-GLD-GG
Zoro # G608389337
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Length 1.97 in
- Weight 15.73
- Color Matte Gold
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-9M2999GD-GLD-GG
- Zoro # G608389337
- UPC # 196861085161
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 30 in |
Length | 1.97 in |
Width | 20 in |
Details
Weight | 15.73 |
Color | Matte Gold |
Material | Glass, Metal |
Description
Liven up any space and gather natural light for an open, airy look with this wall mount mirror. The modern design boasts a slim, rectangular metal frame that lends an up-to-date look to almost any decor. HD float glass with real silver backing provides high reflectivity for a distortion-free image. Safety should always be first, especially in environments with children and pets. Shatterproof backing technology ensures the glass stays put in the frame when breakage occurs to prevent cuts. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and sheltered balconies. Hang this accent mirror vertically or horizontally to suit your room with the included mounting hardware. This mirror wipes clean with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- Flash Furniture Decorative Mirrors