Shop All Pet Waste Supplies
Flash Furniture
GN Rectangle Pet Waste Station with Bag Dispenser
Mfr # YAN-G5S065425-GG
Zoro # G908867382
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.25"
- Height 39"
- Color Green
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YAN-G5S065425-GG
- Zoro # G908867382
- UPC # 196861063619
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 14.25" |
Height | 39" |
Details
Color | Green |
Material | Galvanized Steel |
Description
Daily walks are a great source of fun and exercise for owners and beloved pets alike, but it can lead to unplanned stops along your favorite walking routes when mother nature calls. Give pet owners everything they need to leave your neighborhood, dog park, or public walking trails as clean as they found them when you install this compact pet waste station. Leakproof rolls of pet waste bags paired with a rectangular lidded trash can makes pickup and disposal of pet waste less of a chore. Made from rust-resistant galvanized steel, this waste station is ideal for any outdoor areas where pet owners congregate. The glow in the dark signage is highly visible both day and night and in less than perfect weather. The locking bag dispenser holds up to 2 boxes of roll bags and boasts a rain guard to keep waste bags dry. Assembly is quick and easy with the included step-by-step instructions and cleanup is achieved with a damp cloth. For safety and stability, it is recommended that you anchor the pet waste station onto a cement base pad in the ground using the included expansion screws and an air hammer not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- ZIPPO FireFast® Bellows, Forced Air Fire Stoker, Battery Operated (40488)
- PERFECTPATIO Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12 (PE149036)
- FLASH FURNITURE Green Locking Mountable Pet Waste Bag Dispenser (YAN-GC0855425-GG)
- FLASH FURNITURE Green Pet Waste Station with Pedal Trash Can-Bags (YAN-HL1I55425-GG)
- FLASH FURNITURE Green Glow in the Dark Pet Waste Station with Bags (YAN-XZYO45425-GG)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- THE REFINED FELINE The Refined Feline RLB-SK Kitty Enclosed Wooden End Table & Litter Box; Smoke - Large (ERLB-XL-ES)
- RICHELL PAW TRAX High Wall Cat Litter Box XL in White (60036)
- NESS Van Cat Litter Pan (CPO)
- Flash Furniture Pet Waste Supplies