Shop All Breakroom & Cafeteria Tables
Flash Furniture
Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top
Mfr # XU-WHGY-3060-GG
Zoro # G510087536
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 60 in
- Color White/Gray
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-WHGY-3060-GG
- Zoro # G510087536
- UPC # 196861116797
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30 in |
Length | 60 in |
Details
Shape | Rectangle |
Color | White/Gray |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 lbs |
Description
Complete your restaurant, break room or cafeteria with this reversible table top. The reversible laminate top features two different laminate finishes. Choose your color of choice and bolt to the compatible sized base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water, use dry cloth to keep your tables spotless. This table top is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry.
- •Rectangular Reversible Dining Table Top
- •White or Gray Laminate Finish
- •Black T-Mold Edge
- •Completely Reversible Top
- •Top with 1.25" Thick Drop Edge
- •High Impact Melamine Core
- •Heat, Scratch and Moisture Resistant
- •No Assembly Required; Base Not Included
- •Clean with Mild Detergent or Water and Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-3/4 lb., PK12 (7132247)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, White (CH-51090-29-WH-GG)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Square Walnut Lam Table, Square w/X-Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-WALTB-4242-T3333B-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090TH-2-18VRT-BQ-GG)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- Flash Furniture Breakroom & Cafeteria Tables