Shop All Breakroom & Cafeteria Tables
Flash Furniture
Glenbrook 30in. Round Table Top w/White or Gray Reversible Laminate Top
Mfr # XU-RD-30-WHGY-GG
Zoro # G610087504
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 30 in
- Length 30 in
- Color White/Gray
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-30-WHGY-GG
- Zoro # G610087504
- UPC # 196861116803
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30 in |
Length | 30 in |
Details
Shape | Round |
Color | White/Gray |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 lbs |
Description
Complete your restaurant, break room or cafeteria with this reversible table top. The reversible laminate top features two different laminate finishes. Choose your color of choice and bolt to the compatible sized base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water, use dry cloth to keep your tables spotless. This table top is designed for commercial use so you will be assured it will withstand the daily rigors in the hospitality industry.
- •Round Reversible Dining Table Top
- •White or Gray Laminate Finish
- •Black T-Mold Edge
- •Completely Reversible Top
- •Top with 1.25" Thick Drop Edge
- •High Impact Melamine Core
- •Heat, Scratch and Moisture Resistant
- •No Assembly Required; Base Not Included
- •Clean with Mild Detergent or Water and Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- EMBASSY L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60892-79)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 42", Square, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24B-4CFR-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Gold (CH-51090-29-BQ-GG)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-T2222-GG)
- FLASH FURNITURE Square Laminate Table Top, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-T3333-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-WALTB-2424-T2222-GG)
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-36-NATTB-TR24-GG)
- Flash Furniture Breakroom & Cafeteria Tables