Shop All Desks
Flash Furniture
Glass Desk, 22-1/2" D X 46" W X 30" H, Black, Metal, Table Top: Glass
Mfr # NAN-WK-036-GG
Zoro # G3778533
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Desk
- Overall Width 46"
- Overall Depth 22-1/2"
- Overall Height 30"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-036-GG
- Zoro # G3778533
- UPC # 889142003595
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 46" |
Overall Depth | 22-1/2" |
Overall Height | 30" |
Width | 46" |
Height | 30" |
Box Drawer Height | 4 in |
Pedestal/File Cabinet Depth | 21 in |
Box Drawer Width | 12 1/2 in |
File Drawer Depth | 13 in |
Pedestal/File Cabinet Height | 26 1/4 in |
Pedestal/File Cabinet Width | 15 3/4 in |
File Drawer Height | 10 in |
File Drawer Width | 12 1/2 in |
Box Drawer Depth | 13 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color Black, Desktop Material Glass, Frame Color Black, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes Not Applicable, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 22 1/2 in, Overall Height 30 in, Overall Width 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- DMI Back Support, Adjustable, 14" x 21" (555-8073-0355)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE 71.5 W X 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D X 47-1/4" W X 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- FLASH FURNITURE Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- SAUDER Nova Loft Single Ped Desk Ka , Small drawer features metal runners and safety stops (430777)
- Flash Furniture Desks