Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Glass Coffee Table (Discontinued)
Mfr # FD-COFFEE-TBL-GG
Zoro # G3617159
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 47"
- Length 23.5"
- Height 15.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-COFFEE-TBL-GG
- Zoro # G3617159
- UPC # 847254022668
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 47" |
Length | 23.5" |
Height | 15.5" |
Depth | 47" |
Details
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Coffee Table |
Material | Glass (Table Top) |
Color | Clear/Black |
Surface Material | Glass |
Description
Glass Coffee Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.