Shop All Folding Chairs
Flash Furniture
Ghost Side Chair in Transparent Crystal
Mfr # 4-FH-111-APC-CLR-GG
Zoro # G2796825
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Capacity 700
- Style Ghost Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-FH-111-APC-CLR-GG
- Zoro # G2796825
- UPC # 847254068147
- Country of Origin China
- Category Folding Chairs
Details
Item | Ghost Side Chair in Transparent Cry,PK4 |
Color | Clear |
Capacity | 700 |
Style | Ghost Chair |
Description
Ghost Side Chair in Transparent Cry,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-SILVERVEIN-S076-GG)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Chair (4-XU-DG-60442-660-1-BV-GG)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (2-BD-F002-BK-GG)
- FLASH FURNITURE Black Plastic Folding Chair (2-DAD-YCD-50-GG)
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- Flash Furniture Folding Chairs