Shop All Folding Chairs
Flash Furniture
Ghost Chair with Oval Back in Transparent Crystal
Mfr # 4-OW-GHOSTBACK-18-GG
Zoro # G2797349
product price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Transparent Crystal
- Seat Material Plastic, Polycarbonate
- Weight Capacity 330
- Overall Width 15.75
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-OW-GHOSTBACK-18-GG
- Zoro # G2797349
- UPC # 889142087359
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 15.75 |
Overall Height | 35 |
Overall Length | 20.25 |
Details
Item | Ghost Chair with Oval Back in Trans,PK4 |
Seat Color | Transparent Crystal |
Seat Material | Plastic, Polycarbonate |
Weight Capacity | 330 |
Color | Transparent Crystal |
Style | Ghost Chair |
Description
Ghost Chair with Oval Back in Trans,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH02185-GV-10355-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Kids Folding Chair, Brown (Y-KID-BN-GG)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- Flash Furniture Folding Chairs