Shop All Waiting Room & Guest Chairs
Flash Furniture
Ghost Chair, 22-1/2"L32"H, ElonSeries
Mfr # FH-130-CPC1-GG
Zoro # G5033380
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 22-1/2"
- Frame Material Metal
- Backrest Curved Back
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FH-130-CPC1-GG
- Zoro # G5033380
- UPC # 889142210009
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 22-1/2" |
Width | 18-1/4" |
Details
Item | Ghost Chair |
Frame Material | Metal |
Backrest | Curved Back |
Color | Clear |
Series | Elon |
Material | Polypropylene; Back, Seat: Plastic; Base: Metal |
Style | Guest Chair |
Description
Ghost Chair,Gold Base,Elon Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27"L31-1/2"H, Upholstered Straight, VinylSeat, TraditionalSeries (B-Z100-BLACK-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Advantage Walnut X-Back Chair (X-BACK-W)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BURG-VY-GG)
- Flash Furniture Seating