Shop All Waiting Room & Guest Chairs
Flash Furniture
Ghost Chair, 19-1/2"L32-1/2"H, ContemporarySeries
Mfr # OW-SQUAREBACK-18-GG
Zoro # G3627850
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/2"
- Overall Depth 19-1/2"
- Frame Material Plastic
- Backrest Square Back
- Color Transparent Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OW-SQUAREBACK-18-GG
- Zoro # G3627850
- UPC # 889142083474
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/2" |
Overall Depth | 19-1/2" |
Width | 15-3/4" |
Details
Item | Ghost Chair |
Frame Material | Plastic |
Backrest | Square Back |
Color | Transparent Crystal |
Series | Contemporary |
Weight Capacity | 330 lb. |
Material | Back, Seat: Plastic |
Style | Guest Chair |
Description
Ghost Chair w/Clear Square Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, HerculesSeries (XU-DG-6G7B-SLAT-NATW-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- FLASH FURNITURE Indoor Stackable Chair, 21"L33-1/2"H, ContemporarySeries (XU-DG-TP001-GG)
- KFI Side/Guest Chair, w/Arms, Wood Back (1311SL-SP22-3906)
- Flash Furniture Waiting Room & Guest Chairs