Shop All Bar Height Stools
Flash Furniture
Ghost Barstool, Tear Back
Mfr # OW-TEARBACK-29-GG
Zoro # G3644967
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 330 lb.
- Frame Material Plastic
- Backrest Tear Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OW-TEARBACK-29-GG
- Zoro # G3644967
- UPC # 889142083573
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 330 lb. |
Frame Material | Plastic |
Backrest | Tear Back |
Seat Material | Plastic |
Material | polycarbonate |
Finish | Transparent Crystal |
Item | Ghost Barstool,Tear Back |
Color | Transparent Crystal |
Description
Ghost Barstool,Tear Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- MAGELLAN 16 x 30 Hand Towels , 12PK (MAG1630-4.5)
- FLASH FURNITURE 21"W Navy Blue Dot Fabric Church Chair w/Book Rack, 4PK (4-FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE 30'' High Backless Clear Coated Metal Indoor Barstool, Square Seat, PK4 (4-XU-DG-TP0004-30-GG)
- FLASH FURNITURE Wood Stool w/Arms, Expresso, 30" (TA-550430-E-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- Flash Furniture Bar Height Stools