Shop All Bar Height Stools
Flash Furniture
Ghost Barstool, Square Back
Mfr # OW-SQUAREBACK-29-GG
Zoro # G3644973
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29-3/4"
- Weight Capacity 330 lb.
- Frame Material Plastic
- Backrest Square Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # OW-SQUAREBACK-29-GG
- Zoro # G3644973
- UPC # 889142083559
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-3/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 330 lb. |
Frame Material | Plastic |
Backrest | Square Back |
Seat Material | Plastic |
Item | Ghost Barstool,Square Back |
Finish | Transparent Crystal |
Color | Transparent Crystal |
Material | polycarbonate |
Description
Ghost Barstool,Square Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64111)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Vinyl/Metal (493P32)
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- FLASH FURNITURE 30" High No Back Black-Gold Square Metal Barstool (CH-31320-30-BQ-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE White Vinyl Barstool, 29"H, Frame Material: Wood (CH-152560-WH-VY-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- KFI Low Back Barstool, Natural (BR9333-NA)
- Flash Furniture Bar Height Stools