Shop All Decorative Rugs
Flash Furniture
Geometric Bohemian Low Pile Rug - 2' x 6' - Dark Gray/Ivory Polyester
Mfr # RC-CR19-1330-26-GR-GG
Zoro # G701929768
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray/Ivory
- Material Polyester
- Overall Height 0.5
- Weight 4.8
- Overall Length 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RC-CR19-1330-26-GR-GG
- Zoro # G701929768
- UPC # 889142998143
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Height | 0.5 |
Overall Length | 73 |
Overall Width | 24 |
Details
Color | Dark Gray/Ivory |
Material | Polyester |
Weight | 4.8 |
Description
Instantly change the look of your living space and add an on-trend, sophisticated twist with this low pile bohemian style area rug. A geometric design area rug can effortlessly transform the look and feel of a room without breaking the bank plus area rugs have practical benefits as well. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a modern style area rug will lend chic style while hiding an eyesore as well as keeping your feet warm. Long lasting, comfortable and budget friendly are the bywords of a busy household and this floor rug won't disappoint. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breath easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, family room, home office or den, this thick area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417CH-INT)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- FLASH FURNITURE 8'x10' White & Ivory Handwoven Geometric Area Rug (CI-20-9450A-810-CR-GG)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- FLASH FURNITURE Turquoise 8' x 10' Modern Ocean Waves Area Rug (ACD-RG410-810-TQ-GG)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- Flash Furniture Decorative Rugs