Shop All Gaming Chairs
Flash Furniture
Gaming Chair, Padded Flip-up, Red
Mfr # CH-00095-RED-GG
Zoro # G9301374
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Overall Height 46-1/4"
- Overall Depth 26-1/4"
- Caster Type Dual Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00095-RED-GG
- Zoro # G9301374
- UPC # 889142557111
- Country of Origin China
- Category Gaming Chairs
Dimensions
Overall Height | 46-1/4" |
Overall Depth | 26-1/4" |
Length | 26.25 |
Height | 46.25 |
Width | 24.75 |
Details
Item | Gaming Chair |
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Caster Type | Dual Wheel |
Frame Material | Plastic |
Backrest | High Back Design with Lumbar Support |
Color | Red |
Series | Contemporary |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Finish | Black Nylon |
Weight Capacity | 250 lb. |
Style | Gaming Chair |
Capacity | 250 |
Description
Racing Gaming Chair,Red/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- HOMELEGANCE Tamsin Chest (1616-9)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-Red-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- Flash Furniture Gaming Chairs