Shop All Gaming Chairs
Flash Furniture
Gaming Chair, Padded Flip-up, Orange
Mfr # CH-00095-OR-GG
Zoro # G8488769
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Backrest High Back Design with Lumbar Support
- Caster Type Dual Wheel
- Material Foam, Mesh, Plastic, Plywood, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00095-OR-GG
- Zoro # G8488769
- UPC # 889142662877
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 24.75 |
Length | 26.25 |
Overall Depth | 26-1/4" |
Height | 46.25 |
Overall Height | 46-1/4" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Backrest | High Back Design with Lumbar Support |
Caster Type | Dual Wheel |
Color | Orange |
Item | Gaming Chair |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Series | Contemporary |
Finish | Black Nylon |
Capacity | 250 |
Style | Gaming Chair |
Description
Racing Gaming Chair,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Drawer Nightstand (189-11578-ZORO)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- Flash Furniture Seating