Shop All Gaming Chairs
Flash Furniture
Gaming Chair, Padded Flip-up, Camouflage
Mfr # CH-00095-CAM-GG
Zoro # G8791214
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Backrest High Back Design with Lumbar Support
- Caster Type Dual Wheel
- Material Foam, Mesh, Plastic, Plywood, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00095-CAM-GG
- Zoro # G8791214
- UPC # 889142662907
- Country of Origin China
- Category Gaming Chairs
Dimensions
Length | 26.25 |
Overall Depth | 26-1/4" |
Overall Height | 46-1/4" |
Height | 46.25 |
Width | 24.75 |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Backrest | High Back Design with Lumbar Support |
Caster Type | Dual Wheel |
Color | Camouflage |
Item | Gaming Chair |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Weight Capacity | 250 lb. |
Finish | Black Nylon |
Frame Material | Plastic |
Style | Gaming Chair |
Series | Contemporary |
Capacity | 250 |
Description
Racing Gaming Chair,Camouflage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- GLARO Umbrella Bags, PK1000 (UB1000)
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Gray LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-GY-GG)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- Flash Furniture Seating