Shop All Gaming Chairs
Flash Furniture
Gaming Chair, Padded Flip-up, Black
Mfr # CH-00095-BK-GG
Zoro # G9301329
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Backrest High Back Design with Lumbar Support
- Caster Type Dual Wheel
- Overall Height 46-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-00095-BK-GG
- Zoro # G9301329
- UPC # 889142662921
- Country of Origin China
- Category Gaming Chairs
Dimensions
Overall Height | 46-1/4" |
Overall Depth | 26-1/4" |
Height | 46.25 |
Width | 24.75 |
Length | 26.25 |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Backrest | High Back Design with Lumbar Support |
Caster Type | Dual Wheel |
Item | Gaming Chair |
Color | Black |
Weight Capacity | 250 lb. |
Finish | Black Nylon |
Style | Gaming Chair |
Material | Foam, Mesh, Plastic, Plywood, Polyurethane |
Frame Material | Plastic |
Series | Contemporary |
Capacity | 250 |
Description
Racing Gaming Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Neon Green (CH-00095-GN-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE Black/Blue Reclining Gaming Chair with Footrest (CH-00288-BL-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Gray (CH-00095-GY-GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Roller Wheels (CH-187230-RED-RLB-GG)
- COASTER Coaster 100952 Mitchell Upholstered Arm Game Chair (100952)
- Flash Furniture Seating