Shop All Work & Cutting Station Tables
Flash Furniture
Galvanized Under Shelf for 30 x 72 Work Tables
Mfr # NH-GU-3072-GG
Zoro # G003531546
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 2
- Overall Width 67
- Capacity 200
- Weight 20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NH-GU-3072-GG
- Zoro # G003531546
- UPC # 889142967651
- Country of Origin China
- Category Work & Cutting Station Tables
Dimensions
Overall Height | 2 |
Overall Width | 67 |
Overall Length | 24 |
Details
Material | Stainless Steel |
Capacity | 200 |
Weight | 20.7 |
Finish | Stainless Steel |
Color | Stainless Steel |
Description
Add extra storage in your restaurant or commercial kitchen when you purchase this galvanized steel under shelf for your 30 x 72 work table. Ideal as an add-on shelf for holding spices, utensils, or bakeware, this additional under shelf is a space-saving must. If you have a shelf that has seen better days, this under shelf for work tables allows you to quickly and easily replace a worn out shelf. Use this steel shelf in addition to your existing lower shelves in small spaces to free up counter and cabinet space or walk-in refrigeration units to hold produce or meats. Not only for business use, this under shelf can also be an add-on shelf for work tables in home based catering and bakery enterprises where space is at a premium. Using this well made undershelf in your business is easy and safe. Tough and durable, this 18 gauge galvanized steel shelf will take what you dish out and come back for more. Add the steel shelf by sliding onto the legs of your work table, tighten the set screws and voila! Adjustable to your desired height and easily cleaned with a neutral detergent, this galvanized lower shelf meets the demands of today's kitchens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strip, Chlorine Test (Pack/100) Pk (1421362)
- EL YUCATECO Red Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010238)
- HEINZ Heinz Single Serve Mustard .2 oz. Packet, PK1000 (10013000530702)
- WARING COMMERCIAL Blender, 48 Oz (MX1000XTXP)
- FLASH FURNITURE 48"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2448BSP-GG)
- FLASH FURNITURE Galvanized Under Shelf for 24 x 48 Work Tables (NH-GU-2448-GG)
- FLASH FURNITURE 72 x 30 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-3072BSP-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072BSP-GG)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- FLASH FURNITURE 60"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-2460BSP-GG)
- AMGOOD 14x30 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1430-2SH)
- Flash Furniture Work & Cutting Station Tables