Shop All Stacking Chairs
Flash Furniture
Galaxy Mobile Nesting Chair with Black Fabric Seat
Mfr # 2-WL-A224V-GG
Zoro # G2789904
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 17 in
- Caster Type Glides
- Back Material Fabric
- Standards ANSI/BIFMA
- Overall Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-WL-A224V-GG
- Zoro # G2789904
- UPC # 847254078184
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Seat Width | 17 in |
Overall Height | 36" |
Overall Width | 20" |
Seat Height | 20 1/2 in |
Overall Depth | 20" |
Seat Depth | 16 1/4 in |
Back Height | 20 in |
Back Width | 15 3/4 in |
Description
Galaxy Mobile Nesting Chair with Bl,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, Black (RUT-418-BK-GG)
- Flash Furniture Seating