Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade White Metal Indoor-Outdoor Chair
Mfr # CH-61200-18-WH-GG
Zoro # G3622707
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Backrest Curved Vertical Slat Back
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-61200-18-WH-GG
- Zoro # G3622707
- UPC # 889142059776
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Overall Depth | 20" |
Length | 20 |
Overall Height | 33-1/4" |
Details
Item | Chair |
Color | White |
Material | Galvanized Steel, Plastic |
Backrest | Curved Vertical Slat Back |
Frame Material | Galvanized Steel |
Weight Capacity | 500 |
Series | Industrial |
Finish | White Powder Coat |
Description
White Indoor-Outdoor Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Red (224578ARP)
- JACKS IMPORTS Foal/Mini Muzzle SMALL (10779-S)
- BRIGGS & STRATTON Spacer, 0.387 ID x 1.50 OD (1729007SM)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Yellow (QI004228.YL)
- Flash Furniture Patio Dining Chairs & Stools