Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade Silver Metal Indoor-Outdoor Chair
Mfr # CH-61200-18-SIL-GG
Zoro # G3621261
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Silver
- Material Galvanized Steel, Plastic
- Seat Material Metal
- Width 15.5
- Overall Height 33-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-18-SIL-GG
- Zoro # G3621261
- UPC # 889142059769
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Overall Height | 33-1/4" |
Overall Depth | 20" |
Height | 33.25 |
Back Width | 15 1/2 in |
Seat Width | 15 1/2 in |
Seat Depth | 14 in |
Length | 20 |
Seat Height | 18 1/2 in |
Chair Height | 33 1/4 in |
Description
Patio Chair, Assembly Unassembled, Back Width 15 1/2 in, Chair Height 33 1/4 in, Chair Weight 14 lb, Features Curved Vertical Slat Back, Commercial or Residential Use, Indoor and Outdoor Use, Ergonomic Contoured Seat, Galvanized Steel Construction, Screw Leveling Floor Glides, Finish Powder Coated, Frame Color Silver, Frame Material Metal, Includes Assembly Tools Yes, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM OUTDOORS Millennium Marine SpyderLok Rod Holder (R-100-00)
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- ADAMS Quik-Fold Gray Rectangular Resin Folding Side Table (8510-13-3934)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair (2-CH-61200-18-WH-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- Flash Furniture Patio Dining Chairs & Stools