Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade Orange Metal Indoor-Outdoor Chair
Mfr # CH-61200-18-OR-GG
Zoro # G3619940
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Overall Height 33-1/4"
- Width 15.5
- Height 33.25
- Overall Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-18-OR-GG
- Zoro # G3619940
- UPC # 889142059745
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Overall Height | 33-1/4" |
Width | 15.5 |
Height | 33.25 |
Overall Depth | 20" |
Length | 20 |
Details
Item | Chair |
Color | Orange |
Material | Galvanized Steel, Plastic |
Frame Material | Galvanized Steel |
Backrest | Curved Vertical Slat Back |
Series | Industrial |
Weight Capacity | 500 |
Finish | Orange Powder Coat |
Description
Orange Indoor-Outdoor Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03MF)
- A.R. NORTH AMERICA Spring, VRT3 (ML0107720800)
- DYMON The End. Dry Fog Flying Insect Killer, 14oz, Can, PK12 (45120)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- Flash Furniture Patio Furniture