Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade Green Metal Indoor-Outdoor Chair
Mfr # CH-61200-18-GN-GG
Zoro # G3618139
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Overall Height 33-1/4"
- Width 15.5
- Height 33.25
- Overall Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-18-GN-GG
- Zoro # G3618139
- UPC # 889142059738
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Overall Height | 33-1/4" |
Width | 15.5 |
Height | 33.25 |
Overall Depth | 20" |
Length | 20 |
Details
Item | Chair |
Color | Green |
Material | Galvanized Steel, Plastic |
Frame Material | Galvanized Steel |
Backrest | Curved Vertical Slat Back |
Series | Industrial |
Weight Capacity | 500 |
Finish | Green Powder Coat |
Description
Green Indoor-Outdoor Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO Core-a-Gator® Series Lightweight, Institutional Strength Folding Table 30" X 72" Rectangle-Greystone (613072)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .105" by 709', 3Lb Spool (20-103)
- HONDA Carburetor (16100-Z5K-Y01)
- OREGON 2-1/4" Oil Filter (83-013)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- Flash Furniture Patio Dining Chairs & Stools