Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair
Mfr # 2-CH-61200-18-WH-GG
Zoro # G2786465
original price:
$198.99
5% off
new price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-18-WH-GG
- Zoro # G2786465
- UPC # 889142063421
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Length | 20 |
Details
Item | White Metal Indoor-Outdoor Chair,PK2 |
Color | White |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | White Powder Coat |
Description
White Metal Indoor-Outdoor Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Flglk (712-04064)
- E-Z-GO Nut, Cap, Switch for Floor-Mounted Horn (17318G1)
- GRILL MARK Plastic Type 1 Propane Tank Level Indicator (03003ACE)
- OREGON Spindle Assembly, Exmark Models (82-022)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Orange Metal Indoor-Outdoor Chair (2-CH-61200-18-OR-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Yellow Metal Indoor-Outdoor Chair (2-CH-61200-18-YL-GG)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- Flash Furniture Patio Furniture