Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade 2 Pack Silver Metal Indoor-Outdoor Chair
Mfr # 2-CH-61200-18-SIL-GG
Zoro # G2786429
product price: $208.99
/pk 2, $104.50/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-18-SIL-GG
- Zoro # G2786429
- UPC # 889142063414
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Length | 20 |
Details
Item | Silver Metal Indoor-Outdoor Chair,PK2 |
Color | Silver |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Silver Powder Coat |
Description
Silver Metal Indoor-Outdoor Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Medium Square Hot Tub Cover, Grey (55-885-035101-EC)
- LAWN & GARDEN Adjust Water Nozzle (825202-1001)
- MAKITA String Trimmer Guard, XRU23 (412580-8)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Red (50-145-R)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Stackable Chair (4-CH-31230-RED-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Flash Furniture Outdoor Chairs