Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade 2 Pack Red Metal Indoor-Outdoor Chair
Mfr # 2-CH-61200-18-RED-GG
Zoro # G2786474
product price: $191.99
/pk 2, $96.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-18-RED-GG
- Zoro # G2786474
- UPC # 889142063407
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Length | 20 |
Details
Item | Red Metal Indoor-Outdoor Chair,PK2 |
Color | Red |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Red Powder Coat |
Description
Red Metal Indoor-Outdoor Chair,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- BRIGGS & STRATTON Engine Gasket Set (496659)
- BRIGGS & STRATTON Electric Starter (497596)
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade (49048)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- Flash Furniture Outdoor Chairs