Shop All Patio Dining Chairs & Stools
Flash Furniture
Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair
Mfr # 2-CH-61200-18-BK-GG
Zoro # G2786298
product price: $189.99
/pk 2, $95.00/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Width 15.5
- Height 33.25
- Weight Capacity 500
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-18-BK-GG
- Zoro # G2786298
- UPC # 889142063353
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15.5 |
Height | 33.25 |
Length | 20 |
Details
Item | Black Metal Indoor-Outdoor Chair,PK2 |
Color | Black |
Material | Galvanized Steel, Plastic |
Weight Capacity | 500 |
Finish | Black Powder Coat |
Description
Black Metal Indoor-Outdoor Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT 27in Pusher Snow Roller Shovel, Metal Handle, Large D Grip (1271-1)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- BRIGGS & STRATTON Retainer, 5/16-18 (703297)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- FLASH FURNITURE Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair (2-CH-61200-18-WH-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Orange Metal Indoor-Outdoor Chair (2-CH-61200-18-OR-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- Flash Furniture Outdoor Chairs