Shop All Bed Frames
Flash Furniture
Full DK Brown Wooden 3 Panel Adjustable Headboard
Mfr # MG-9708FHB-F-DKBRN-GG
Zoro # G308663119
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 51"
- Overall Width 56"
- Overall Length 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MG-9708FHB-F-DKBRN-GG
- Zoro # G308663119
- UPC # 196861085321
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51" |
Overall Width | 56" |
Overall Length | 0.75" |
Details
Color | Dark Brown |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Description
Showcase your personal style while creating a stylish focal point in any of your sleep spaces with this adjustable wooden headboard. Not only will this panel headboard add extra stability to your bed and prevent wall abrasions, the clean lines and minimalist design will also instantly elevate your decor. Crafted with solid wood and boasting an MDF veneer, this modern headboard is strong and sturdy for many years of long-lasting use. Designed to be paired with almost any universal metal bed frame and featuring 4 pre-drilled holes for optimal height adjustment, this headboard can be tailored to varying heights to suit your personal taste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- ORE INTERNATIONAL Ore International R597 - 4 4 Tier Metal Book Shelf - Black (R597-4)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Gray (HG-BM-44-GG)
- FLASH FURNITURE Espresso Full Loft Bed Frame with Desk and Ladder (MH-LBD5-ESP-F-GG)
- FLASH FURNITURE Twin Platform Bed Frame and 12" Mattress Set (XU-BD10001-10PSM-T-GG)
- FLASH FURNITURE Walnut King Size Solid Wood Platform Bed (YKC-1090-K-WAL-GG)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- FLASH FURNITURE Queen Gray Wash Herringbone Adjustable Headboard (MG-97881-QHB-Q-GRWSH-GG)
- MARTHA STEWART Hayes Queen Size Solid Wood Canopy Platform Bed w/Wood Headboard and Footboard, Dark Gray (MG-90025-CQ-DKGY-MS)
- Flash Furniture Beds and Mattresses