Shop All Folding Chairs
Flash Furniture
Fruitwood Folding Chair
Mfr # XF-2903-FRUIT-WOOD-GG
Zoro # G3628998
product price: $62.65
/ea
Sold in multiples of 2 for $125.30
$125.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fruitwood
- Product Type Fruitwood Folding Chair
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XF-2903-FRUIT-WOOD-GG
- Zoro # G3628998
- UPC # 889142047407
- Country of Origin China
- Category Folding Chairs
Details
Item | Fruitwood Folding Chair |
Color | Fruitwood |
Product Type | Fruitwood Folding Chair |
Style | Folding Chair |
Description
Fruitwood Folding Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- ACURITE LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- DESIGN TOSCANO All Aboard Locomotive Train Wall Clock (QL55635)
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Black (LE-L-4-BK-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE HERCULES Series Double Braced Gray Vinyl Folding Chair (2-HA-F003D-GY-GG)
- FLASH FURNITURE Folding Chair, Wood, Black (XF-2902-BK-WOOD-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Natural Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G7B-SLAT-BLKV-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH0221-GY-SV-GG)
- Flash Furniture Seating